Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Sanitizer Dispenser, Foam, White

  • Mfr # 52058

  • Zoro # G7510478


product price: $40.50
/ea

Key Features

Operation Mode
Automatic
Refill Size
1,000 mL, 1,200 mL
Finish
Matte
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52058
Zoro #
G7510478
UPC #
10073310520589
Country of Origin
Mexico

Dimensions

Refill Size
1,000 mL, 1,200 mL
Height
4 in
Width
6 1/2 in
Depth
11 23/32 in
Overall Width
6 1/2 in
Overall Depth
11 3/4 in
Overall Height
4 in

Details

Item
Soap/Sanitizer Dispenser
Operation Mode
Automatic
Finish
Matte
Mount Type
Wall
Material
Plastic
Color
White
Compatible with Manufacturer Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
For Use With
42334, 42336, 42337, 42338, 42714, 42715, 42818, 42819
Series
EnMotion Gen2
Form
Foam
Power Source
Battery
Includes
(4) D Batteries, Mounting Bracket, Push Lock
Refill Type
Bulk
Features
4.5-Year Battery Life (Based on 50 Uses per Day), Whisper Quiet Dispenser Provides Virtually Soundless Automated Operation
Warranty
Lifetime
Standards
E2 Registered, Meets LEED Requirements
Green Environmental Attribute
Applicable to LEED Criteria
Compatible Manufacturer Part Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
Batteries Included
Yes
Product Type
Soap/Sanitizer Dispenser
Number of Batteries Required
4
Compatible Manufacturer Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
For Use With Mfr. Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
Lockable
Yes
Compatible with Manufacturer Model No.
42334, 42336, 42338, 42714, 42715, 42818, 42819
Compatible with Mfr. Model No.
42334, 42336, 42338, 42714, 42715, 42818, 42819
For Use with Mfr Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
Compatible Pump Manufacturer Part Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
Compatible Mfr. Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819

Description

Soap/Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series EnMotion Gen2, Finish Matte, Compatible Manufacturer Part Number 42334, 42336, 42338, 42714, 42715, 42818, 42819, Refill Size 1,000 mL, 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 11 3/4 in, Overall Height 4 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.