Zoro Homepage

Soap/Sanitizer Dispenser, Wall Mount, Foam

  • Mfr # 53590

  • Zoro # G5925768


product price: $35.50
/ea

Key Features

Operation Mode
Automatic
Refill Size
1,000 mL, 1,200 mL
Finish
Matte
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53590
Zoro #
G5925768
UPC #
10036500308602
Country of Origin
Mexico

Dimensions

Refill Size
1,000 mL, 1,200 mL
Height
4 in
Width
11 3/4 in
Depth
6 9/16 in
Overall Height
4 in
Overall Width
6 1/2 in
Length
13.625
Overall Depth
11 3/4 in

Details

Item
Soap/Sanitizer Dispenser
Operation Mode
Automatic
Finish
Matte
Mount Type
Wall
Material
Plastic
Color
Black
Compatible with Manufacturer Model Number
43337, 43716, 43717, 43822
For Use With
43337, 43716, 43822
Series
Pacific Blue Ultra
Form
Foam
Power Source
Battery
Includes
(4) D Batteries
Features
Accepts Hand Soap or Hand Sanitizer
Warranty
5 yr
Weight
3.5
Application
Handwash
Green Environmental Attribute
LEED
Product Type
Soap/Sanitizer Dispenser
Batteries Included
Yes
Compatible Manufacturer Part Number
43337, 43716, 43717, 43822
Compatible Manufacturer Model Number
43337, 43716, 43717, 43822
For Use With Mfr. Model Number
43337, 43716, 43717, 43822
Lockable
Yes
Compatible with Manufacturer Model No.
43337, 43716, 43717, 43822
Compatible with Mfr. Model No.
43337, 43716, 43717, 43822
For Use with Mfr Model Number
43337, 43716, 43717, 43822
Compatible Pump Manufacturer Part Number
43337, 43716, 43717, 43822
Compatible Mfr. Model Number
43337, 43716, 43717, 43822

Description

Soap/Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Pacific Blue Ultra, Finish Matte, Compatible Manufacturer Part Number 43337, 43716, 43717, 43822, Refill Size 1,000 mL, 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 11 3/4 in, Overall Height 4 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.