Zoro Homepage
This item is Discontinued.
Georgia-Pacific Sofpull Center Pull Paper Towels, 240 Sheets, White GPC 281-43

Sofpull Center Pull Paper Towels, 240 Sheets, White (Discontinued)

  • Mfr # GPC 281-43
  • Zoro # G604005927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC 281-43
Zoro #
G604005927
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.8 in x 15 in

Details

Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Product Series
Sofpull
Number of Sheets
240

Description

SofPull centerpull paper towels provide a high capacity, hygienic, cost-effective alternative to full-size towel dispensers. Each sheet dispenses fully open and ready to use, delivering the right amount of toweling to handle hand-drying or any size clean-up quickly and easily. These paper towels are premium quality to deliver absorbency and softness. Try them for hand-drying in any washroom or for medium-duty kitchen tasks in high-traffic foodservice, food processing, maintenance, general manufacturing, and healthcare facilities.
  • One-ply premium grade.
  • Color: White.
  • Sheet Size: 7.8" x 15".
  • Number of Sheet: 2,240 Sheets per Case.
  • Sheets Per Roll: 560 Sheets per Roll.
  • Quantity: 4 Rolls per Case.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.