Sparkle Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 60 ft, White, 15 PK

  • Mfr # 2717714

  • Zoro # G9981921


product price: $33.99
/pk 15, $2.27/ea

Key Features

Paper Towel Type
Perforated Roll
Color
White
Product Series
EZ Access®
Sheet Width
11 in
Sheet Length
24.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2717714
Zoro #
G9981921
UPC #
36500304898
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
24.4
Sheet Size
11 in x 8.8 in
Roll Length
60 ft
Core Dia.
1-5/8 in
Package Size
15
Overall Width
13.625
Overall Height
11.5
Width
11
Overall Length
9.0 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
EZ Access®
Number of Sheets
85
Ply
2 Ply
Proprietary/Universal
Universal
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Fold Type
Roll
Material
Paper
Weight
9.69
Features
EZ Access(R) Packaging, Perforated Panels Make The Carton Easy to Open and Access, Individually Wrapped to Help Ensure Hygienic Storage
Compatible Mfg. Model Number
52720

Description

Paper Towel Roll, Perforated Roll, White, Sparkle Professional Series(TM), Roll Width 11 in, Sheet Width 11 in, Sheet Length 8 7/8 in, Sheet Size 11 in x 8 7/8 in, Roll Length 60 ft, Core Dia. 1 5/8 in, Number of Sheets 85, 2 Ply, Universal, Paper, Compatible Grainger Part Number 12V373, Compatible Mfg. Model Number 52720, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.