Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tissue Dispenser

  • Mfr # 56747B

  • Zoro # G216042402


product price: $19.99
/ea

Key Features

Toilet Paper Type
Coreless
Dispenser Mounting
Wall
Sublease Requirement
Sublease Not Required
ADA Compliance
Yes
Dispenser Height
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56747B
Zoro #
G216042402
UPC #
036500315917
Country of Origin
Viet Nam

Dimensions

Dispenser Height
14 1/2 in
Dispenser Depth
7 1/4 in
Dispenser Width
12 in
For Max. Roll Dia.
5 3/4 in

Details

Toilet Paper Type
Coreless
Dispenser Mounting
Wall
Sublease Requirement
Sublease Not Required
Item
Toilet Paper Dispenser
ADA Compliance
Yes
Color
White
Ligature Resistant
No
Dispenser Material
Plastic
Includes
Key
Features
Patented Roll Lock Mechanism
Compatible Mfg. Model Number
19371, 19372, 19374, 19375, 19378, 19379
Dispenser Capacity
(4) Roll
Dispenser Product Grouping
Toilet Paper Dispenser

Description

Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (4) Roll, Vertical Quad Roll, Dispenser Material Plastic, White, Dispenser Depth 7 1/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 14 1/2 in, Dispenser Mounting Wall, Dispenser Width 12 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 3APV7, 3APV8, 4TH42, 794KK8, Compatible Mfg. Model Number 19371, 19372, 19374, 19375, 19378, 19379, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.