Shop All Toilet Paper
Georgia-Pacific
Envision, Standard Core, 1 Ply, 1500 Sheets, White, 48 PK
Mfr # 14448/01
Zoro # G3520054
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified
- Toilet Paper Type Standard Core
- Product Series Envision
- Roll Dia. 5 3/8 in
- Compatible Mfg. Model Number Mfr. No. 59206, 57320
Product Information
- Brand Georgia-Pacific
- MFR # 14448/01
- Zoro # G3520054
- UPC # 10073310144488
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 5 3/8 in |
Roll Length | 500 ft |
Core Dia. | 1 5/8 in |
Sheet Size | 3.9 in x 4 in |
Length | 4" |
Width | 3.9" |
Overall Length | 21.625 |
Overall Height | 16.625 |
Overall Width | 16.375 |
Sheet Length | 4 in |
Sheet Width | 3 3/4 in |
Details
Description
Envision, Toilet Paper Roll, 1 Ply, Sheet Size 3 3/4 in x 4 in, 1,500, Roll Length 500 ft, Roll Dia. 5 3/8 in, Universal, 3 3/4 in Sheet Width, 4 in Sheet Length, 1 5/8 in Core Dia., White, Compatible Grainger Part Number 2U257, 4DJV2, Compatible Mfg. Model Number 57320, 59206, Standard Core, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA SuperCourt Cleaner Concentrate, 1 gal Bottle (WM700018184)
- DEMOBAGS 42 gal Trash Bags, 30 in x 48 1/2 in, 7.0 mil, White, 5 PK (DB05-42JR)
- GEERPRES 54" Handle, Blue, Aluminum (4210)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Citrus (911661-G4)
- GEORGIA-PACIFIC Compact, Coreless, 2 Ply, 1500 Sheets, White, 18 PK (19378)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (13718)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 80 PK (18280/01)
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 1125 Sheets, White, 18 PK (19372)
- TOUGH GUY Tough Guy, Jumbo Core, 1 Ply, Continuous Sheets, White, 12 PK (31KY15)
- Georgia-Pacific Toilet Paper