Shop All Toilet Paper
Georgia-Pacific
Angel Soft Ultra Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 20 PK
Mfr # 1632014
Zoro # G9981894
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI)(R) Certified
- Toilet Paper Type Standard Core
- Product Series Angel Soft Ultra Professional Series
- Roll Dia. 4 7/8 in
- Compatible Mfg. Model Number Mfr. No. 57220/01, 57120/01, 57320
Product Information
- Brand Georgia-Pacific
- MFR # 1632014
- Zoro # G9981894
- UPC # 36500304911
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 7/8 in |
Roll Length | 133 ft |
Sheet Size | 4 1/2 in x 4 in |
Core Dia. | 1 3/4 in |
Length | 4 |
Width | 4.5 |
Overall Width | 9.625 |
Overall Length | 23.625 |
Overall Height | 9.875 |
Sheet Length | 4 in |
Sheet Width | 4 1/2 in |
Details
Description
Angel Soft Ultra Professional Series, Toilet Paper Roll, 2 Ply, Sheet Size 4 1/2 in x 4 in, 400, Roll Length 133 ft, Roll Dia. 4 7/8 in, Universal, 4 1/2 in Sheet Width, 4 in Sheet Length, 1 3/4 in Core Dia., White, Compatible Grainger Part Number 1CF35, 2U257, Compatible Mfg. Model Number 57120/01, 57220/01, 57320, 57893, Standard Core, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Scrub Brush, Medium, 20 in L Handle, 4 in L Brush, Brown, Plastic, 20 in L Overall (400F91)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Amber (PC-133BSO-1)
- CLAIRE Spray Q Disinfectant, Country Fresh Scent, 17 oz Aerosol Spray, 12PK (CL1001)
- GEORGIA-PACIFIC GP Georgia-Pacific Professional Series, Jumbo Core, 2 Ply, Continuous Sheets, White, 4 PK (2172114)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 3 1/2 x 4 in Sheets, Std Core, White, 80 Pack (19885)
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 750 Sheets, White, 36 PK (19371)
- GEORGIA-PACIFIC Envision, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (12798)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 80 PK (16880)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- TOUGH GUY Tough Guy, Standard Core, 2 Ply, 500 Sheets, White, 48 PK (38C405)
- Georgia-Pacific Toilet Paper