Shop All Toilet Paper
Georgia-Pacific
Pacific Blue Select, Jumbo, Continuous Sheets, White, 8 PK
Mfr # 13728
Zoro # G4072632
product price: $51.49
/pk 8, $6.44/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Product Series Pacific Blue Select
- Roll Length 1000 ft
- Number of Sheets Continuous
- Color White
Product Information
- Brand Georgia-Pacific
- MFR # 13728
- Zoro # G4072632
- UPC # 10073310137282
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft |
Sheet Size | 3 1/2 in x 1000 ft |
Sheet Width | 3.5" |
Roll Diameter | 9" |
Details
Description
Georgia Pacific® Professional Jumbo Jr. Bath Tissue Roll, Septic Safe, 2-Ply, White, 1000 ft, 8 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29362)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (332124)
- TENNANT Main Sweeping Brush (81888)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1500 Sheets, White, 48 PK (14448/01)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 750 Sheets, White, 36 PK (19371)
- GEORGIA-PACIFIC Envision, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (12798)
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- GEORGIA-PACIFIC GP Basic Jumbo Bath Tissue Roll, 1000' L x 35 W, 8PK (13728)
- PAPERNET Heavenly Soft, Standard, 500 Sheets, White, 96 PK (410001)
- Georgia-Pacific Toilet Paper