Shop GEORGIA-PACIFIC

Toilet Paper Disp, (4) Rolls, Plstc, 56602A

  • Mfr # 56602A
  • Zoro # G8093806

product price: 
$
42.00
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
(4) Rolls
Dispenser Material
Plastic
Color
Smoke Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56602A
Zoro #
G8093806
UPC #
10073310566037
Country of Origin
China

Dimensions

For Max. Roll Dia.
3 1/4 in
Width
17.2
Height
16
Depth
5.5
Overall Width
17.175
Overall Height
5.938
Overall Length
15.151
Dispenser Height
16 in
Dispenser Depth
6 in
Dispenser Width
17 in
Fits Chest Size
Helps Eliminate Stub Roll Waste with a Coreless Roll and Only One Roll Accessible at a Time

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
(4) Rolls
Dispenser Material
Plastic
Color
Smoke Gray
Product Series
Pacific Blue Ultra(TM)
Sublease Requirement
Sublease Not Required
Features
Helps Eliminate Stub Roll Waste with a Coreless Roll and Only One Roll Accessible at a Time
For Use With
Mfr. No. 11728
Series
Pacific Blue Ultra(R)
Warranty
5 yr
Includes
Key, Locks
Material
Plastic
Weight
6.2
Dispenser Mounting
Wall
Finish
Unfinished
ADA Compliance
No
Compatible Mfg. Model Number
11728
Dispenser Capacity
(4) Rolls
Toilet Paper Type
Coreless
Ligature Resistant
No
Wire Color
Smoke Gray

Description

Toilet Paper Dispenser, Coreless, Pacific Blue Ultra(TM), Dispenser Capacity (4) Rolls, Quad Wheel, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 6 in, Proprietary, Ligature Resistant No, ADA Compliance No, Dispenser Height 16 in, Dispenser Mounting Wall, Dispenser Width 17 in, Compatible Grainger Part Number 54DJ11, Compatible Mfg. Model Number 11728, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.