Zoro Homepage

Toilet Paper Dispr, Coreless, 7-1/8 In. H

  • Mfr # 56797A

  • Zoro # G4406656


product price: $19.95
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56797A
Zoro #
G4406656
UPC #
10036500306806
Country of Origin
United States

Dimensions

For Max. Roll Dia.
5 3/4 in
Width
10.12
Depth
6-3/4"
Height
7.12
Length
6.75
Dispenser Depth
3.89 in
Dispenser Width
7.26 in
Dispenser Height
3.38 in
Overall Width
7.688
Overall Height
8
Overall Length
11.313

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
White
Product Series
Compact Quad
Includes
Key, Locks
Series
Compact Quad(R)
For Use With
Mfr. No. 19371, 19372, 19374, 19375,19376,19378
Sublease Requirement
Sublease Not Required
Features
Transfer Paddle to Prevent Access To a New Roll
Material
Plastic
Weight
1.99
Compatible Mfg. Model Number
19371, 19372, 19374, 19375,19376,19378
ADA Compliance
Yes
Dispenser Mounting
Wall
Finish
Unfinished
Ligature Resistant
No
Toilet Paper Type
Coreless
Dispenser Capacity
(2) Rolls
Warranty
10 yr

Description

Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 6 3/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/8 in, Dispenser Mounting Wall, Dispenser Width 10 1/8 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 32GV94, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 1937300, 19374, 19375, 19378

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.