Toilet Paper Dispr, Jumbo, 13-1/2 In. H

  • Mfr # 58150

  • Zoro # G2242974


product price: $50.65
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo Core
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58150
Zoro #
G2242974
UPC #
10073310581504
Country of Origin
United States

Dimensions

For Max. Roll Dia.
10 5/8 in
Height
14.125
Width
6.375
Depth
6-3/8"
Length
16.875
Dispenser Height
14 1/8 in
Dispenser Depth
16 7/8 in
Dispenser Width
6 3/8 in
Overall Height
14.875
Overall Width
17.375
Overall Length
26.125

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo Core
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
Smoke
Product Series
Rollsavr
Sublease Requirement
Sublease Not Required
Series
Rollsavr(R)
For Use With
Mfr. No. 12798, 13718, 13728
Includes
Key, Locks
Features
See-Through Doors Enable At-A-Glance Monitoring Of Paper Supply, Stub-Roll Feature Reduces Waste By Restricting Access To The Second Roll Before The Main Roll Is Used Up
Material
Plastic
Weight
15
Ligature Resistant
No
Dispenser Mounting
Wall
Compatible Mfg. Model Number
12798, 13718, 13728
Toilet Paper Type
Jumbo Core
Finish
Unfinished
ADA Compliance
No
Dispenser Capacity
(1) Roll with Stub Roll
Warranty
1 yr

Description

Toilet Paper Dispenser, Jumbo Core, Georgia-Pacific, Dispenser Capacity (1) Roll with Stub Roll, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 16 7/8 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 14 1/8 in, Dispenser Mounting Wall, Dispenser Width 6 3/8 in, Compatible Grainger Part Number 1PHJ1, 1PHJ2, 59LN62, Compatible Mfg. Model Number 12798, 13718, 13728, Sublease Requirement Sublease Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.