Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper Dispr, Translucent White

  • Mfr # 56507

  • Zoro # G4406674


product price: $25.99
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Center Pull
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
Single Roll
Dispenser Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56507
Zoro #
G4406674
UPC #
10073310565078
Country of Origin
United States

Dimensions

For Max. Roll Dia.
8 1/8 in
Width
10.5
Depth
6.75
Height
10.5
Dispenser Depth
3.31 in
Dispenser Width
7.26 in
Dispenser Height
2.36 in
Overall Width
7.375
Overall Height
10.938
Overall Length
11.25

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Center Pull
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
White
Product Series
SofPull
Sublease Requirement
Sublease Not Required
Series
SofPull(R)
For Use With
Mfr. No. 19510, 19500
Includes
Key, Locks
Weight
2.54
Material
Plastic
Toilet Paper Type
Center Pull
Finish
Unfinished
Ligature Resistant
No
ADA Compliance
Yes
Compatible Mfg. Model Number
19510, 19500
Dispenser Mounting
Wall
Dispenser Capacity
(1) Roll
Warranty
5 yr

Description

Toilet Paper Dispenser, Center Pull, SofPull(R), Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 11 1/4 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 11 in, Dispenser Mounting Wall, Dispenser Width 7 3/8 in, Compatible Grainger Part Number 19YA04, 5UWL8, Compatible Mfg. Model Number 19500, 19510, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.