Toilet Seat Cover Dispenser, safe-t-gard, 1/2 Fold, 250, Black, Plastic
Mfr # 57748
Zoro # G3506968
product price:Â $11.25
/eaKey Features
Fold Type
1/2 Fold
Dispenser Material
Plastic
Dispenser Color
Black
Product Series
Pacific Blue Select(TM) Safe-TGard(R)
Compatible Mfg. Model Number
47046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57748
Zoro #
G3506968
UPC #
10073310577484
Country of Origin
United States
Dimensions
Dispenser Height
11 3/4 in
Dispenser Depth
2 1/2 in
Dispenser Width
16 3/8 in
Length
2.5
Width
16.375
Height
11.75
Overall Length
24.125
Overall Height
17.5
Overall Width
15.25
Details
Item
Toilet Seat Cover Dispenser
Fold Type
1/2 Fold
Dispenser Material
Plastic
Dispenser Color
Black
Product Series
Pacific Blue Select(TM) Safe-TGard(R)
Compatible Mfg. Model Number
47046
Color
Smoke/Gray
Dispenser Capacity
250
Material
Plastic
Finish
Unfinished
Weight
14.9
Dispenser Mounting
Wall
ADA Compliance
Yes
Dispenser Product Grouping
Toilet Seat Cover Dispenser
Description
Toilet Seat Cover Dispenser, Fold Type 1/2 Fold, 250, Black, Plastic, Dispenser Height 11 3/4 in, Dispenser Width 16 3/8 in, Dispenser Depth 2 1/2 in, Product Series Safe-T-Gard(R), Finish Unfinished, Dispenser Mounting Wall, ADA Compliance Yes, Compatible Grainger Part Number 49H073, Compatible Mfg. Model Number 47046, Toilet Seat Cover Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.