Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Brawny Dnamax 1/4Fld, PK150

  • Mfr # 29424

  • Zoro # G3224831


product price: $86.39
/pk 150, $0.58/ea
Free Shipping & Returns

Key Features

Color
Blue
Sheet Size
13" x 24"
Container Type
Dispenser Box
Number of Sheets
150
Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29424
Zoro #
G3224831
UPC #
10073310294244
Country of Origin
United States

Dimensions

Sheet Size
13" x 24"
Length
15.25 in
Width
13 in
Package Size
1

Details

Item
Disposable Foodservice Towel,H700,PK150
Color
Blue
Container Type
Dispenser Box
Number of Sheets
150
Series
H700

Description

Disposable Foodservice Towel,H700,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.