Zoro Homepage

Wiper Brawny Wipe 21" x 14", White/Blue, PK330

  • Mfr # 29408

  • Zoro # G0556425


product price: $85.99
/pk 330, $0.26/ea
Free Shipping & Returns

Key Features

Color
White/Blue
Sheet Size
21" x 14"
Container Type
Pack
Number of Sheets
55
Length
15.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29408
Zoro #
G0556425
UPC #
10073310294084
Country of Origin
United States

Dimensions

Sheet Size
21" x 14"
Length
15.1 in
Width
21 in
Package Size
5.68 lb.

Details

Item
Wiper Brawny Wipepolyqfld Blu/Wh,PK330
Color
White/Blue
Container Type
Pack
Number of Sheets
55
Lint Level
Standard
Series
R500

Description

Wiper Brawny Wipepolyqfld Blu/Wh,PK330, Package Quantity 330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.