Zoro Homepage

Youth Boot, 13.5 M, Leather, 4 in H, Brown

  • Mfr # GB00704C

  • Zoro # G115701585


product price: $65.00
/pr

Key Features

Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00704C
Zoro #
G115701585
UPC #
193715624514
Country of Origin
China

Dimensions

Size
13.5
Width
M
Height
4 in

Details

Item
Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Youth
Toe Type
Plain Toe

Description

kids are always on the go, so keeping them light on their feet is important. The kids' Athens SuperLyte Wallabe is crafted in full-grain leather and built upon a slip-resisting outsole with a Cement Construction. The interior is lined with a moisture wicking mesh and features a removable Room-2-Grow insole. When removed, the detachable layer gives another 1/2 size, so you don't have to buy new boots the minute they hit a growth spurt.


  • Cement construction
  • Moisture-wicking mesh lining
  • Oil- and slip-resistant rubber Carbo-Tec outsole
  • Full-grain leather upper
  • 4 Inches in height
  • Fiberglass shank
  • Removable Room-2-Grow insole with detachable layer to gain 1/2 size

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.