
Youth Pull On Boot, 7 M, Leather, 8 in H, Brown
Mfr # GB00705Y
Zoro # G815701878
product price: $85.00
/pr
Free Shipping & Returns
Key Features
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00705Y
Zoro #
G815701878
UPC #
193715624163
Country of Origin
China
Dimensions
Size
7
Width
M
Height
8 in
Details
Item
Pull On Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Gender
Youth
Toe Type
Plain Toe
Description
kids are always on the go, so keeping them light on their feet is important. The kids' Athens SuperLyte Pull on is crafted in full-grain leather and built upon a slip-resisting outsole with a Cement Construction. The interior is lined with a moisture wicking mesh and features a removable Room-2-Grow insole. When removed, the detachable layer gives another 1/2 size, so you don't have to buy new boots the minute they hit a growth spurt.
- Cement construction
- Oil- and slip-resistant rubber Carbo-Tec outsole
- 8 Inches in height
- Moisture-wicking mesh lining
- Fiberglass shank
- Full-grain leather with synthetic shaft
- Removable Room-2-Grow insole with detachable layer to gain 1/2 size
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.