Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-BL3400
Zoro #
G6749836
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5 55/64 in
Length
10 29/32 in
Details
Item
IP Camera
For Use With
Indoor or Outdoor Applications, Monitors, NVRs
Camera Design
Bullet
Lens
3 MP
Line Resolution
3 MP
Power Consumption
7.2 W
Pixels
2048(H) x 1536(V)
Scanning
Progressive
Mount
Not Included
Illumination
Yes
Day/Night Capable
Day/Night
Power Supply
Not Included
Description
IP Camera, Camera Design Bullet, For Use With Indoor or Outdoor Applications, Monitors, NVRs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.