Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-UBL3401-1F
Zoro #
G6493864
UPC #
-
Country of Origin
Unknown
Dimensions
Length
nan
Width
nan
Details
Item
IP Camera
For Use With
Indoor or Outdoor Applications, NVR, Monitors
Camera Design
Bullet
Lens
3 MP
Line Resolution
3 MP
Power Consumption
5.5W
Mount
Not Included
Illumination
Yes
Power Supply
Not Included
Day/Night Capable
Day/Night
Scanning
Progressive
Pixels
2048 x 1536
Description
IP Camera, Camera Design Bullet, For Use With Indoor or Outdoor Applications, NVR, Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.