Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GV-SD220S
Zoro #
G6509666
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10 1/2 in
Length
14 in
Details
Item
IP Camera
For Use With
Indoor or Outdoor Applications, Monitors, NVRs
Camera Design
Dome
Lens
2 MP
Line Resolution
2 MP
Power Consumption
65 W
Power Supply
Included
Mount
Included
Scanning
Progressive
Day/Night Capable
Day/Night
Pixels
1920(H) x 1080(V)
Illumination
No
Description
IP Camera, Camera Design Dome, For Use With Indoor or Outdoor Applications, Monitors, NVRs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.