Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Geovision IP Camera, 3 MP, 3.80mm, 2-19/64inH, 4.28W GV-MDR3400-2F

IP Camera, 3 MP, 3.80mm, 2-19/64inH, 4.28W (Discontinued)

  • Mfr # GV-MDR3400-2F
  • Zoro # G1599066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV-MDR3400-2F
Zoro #
G1599066
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 19/64 in
Diameter
4 1/2 in
Focal Length
3.80 mm

Details

Item
IP Camera
For Use With
CCTV, IP System, NVRs, Security System
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
3 MP
Min. Light Level
0.08 lux Black/White, 0.08 lux Color
Power Consumption
4.28 W
Day/Night Capable
Day/Night
Indoor / Outdoor
Indoor/Outdoor
Camera Body Color
White
Pixels
2048(H) x 1536(V)
S/N Ratio
47dB
IP Rating
IP67
Operating Temp. Range
-22 Degrees to 122 Degrees F
Mount
Ceiling, Surface, Wall

Description

IP Camera, Camera Design Dome, For Use With CCTV, IP System, NVRs, Security System, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.