Mounting Pipe for Surveillance Camera
- Mfr # 81-D7H03-ST1
- Zoro # G6065940
product price:Â
$
73.75
/ea
Key Features
Includes
Straight Tube (25 cm), 1 x Rubber Washer-8, 1 x Pendent Tube Washer, 1 x Spring Washer-8, 1 x Waterproof Rubber, 1 x M8-12 Screw
Compatible With
Geovision Dome Cameras: GV-SD010-S18X, GV-SD010-S36X
Device Supported
Surveillance Camera
Outside Dia.
1.97 in
Height
9.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81-D7H03-ST1
- Zoro #
- G6065940
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Mounting Pipe
- Includes
- Straight Tube (25 cm), 1 x Rubber Washer-8, 1 x Pendent Tube Washer, 1 x Spring Washer-8, 1 x Waterproof Rubber, 1 x M8-12 Screw
- Compatible With
- Geovision Dome Cameras: GV-SD010-S18X, GV-SD010-S36X
- Device Supported
- Surveillance Camera
Dimensions
- Outside Dia.
- 1.97 in
- Height
- 9.84 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.