Zoro Homepage
This item is Discontinued.
Gepco Coaxial Cable, RG-59, 75 Ohms, Black VHD2000M.41

Coaxial Cable, RG-59, 75 Ohms, Black (Discontinued)

  • Mfr # VHD2000M.41
  • Zoro # G3986814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHD2000M.41
Zoro #
G3986814
UPC #
079407640010
Country of Origin
United States

Dimensions

Conductor Size
21 AWG
Length
1000 ft
Nominal Outside Dia.
0.242 in
Length (Straight Wireway)
1000 ft

Details

Item
Coaxial Cable
Plenum Rated
No
Coaxial Cable Type
RG-59
Impedance
75 ohms
Color
Black
Jacket Material
PVC
Shielding Type
95% Tinned Copper Braid
Shielding
95% Tinned Copper Braid
Capacitance
17.0 pf/ft

Description

Coaxial Cable, Coaxial Cable Type RG-59, Jacket Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.