This item is Discontinued.

Gepco Hybrid Fiber Optic Cable, AWM, 1000Ft HDC920.41

Hybrid Fiber Optic Cable, AWM, 1000Ft (Discontinued)

  • Mfr # HDC920.41
  • Zoro # G4014245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDC920.41
Zoro #
G4014245
UPC #
-
Country of Origin
United States

Dimensions

Clad Dimension
125 Micrometer
Core Dimension
8.3 Micrometer
Length
1000 ft.
Core Dimension - Fiber Optic Cable
8.3 Micrometer
Spool Length
1000 ft

Details

Item
Fiber Optic Cable
Jacket Color
Black
Fiber Count
2 and (2) 24AWG and (4) 20AWG
Attenuation
0.7 dB/km @ 1310 and 1550 Nanometers
NEC Article and Type
AWM
Standards
SMPTE 311M Compliant
Verified
EIA/TIA
Single Mode/Multi-Mode
Single Mode
Jacket Material - Wire and Cable
Flexible All-Weather TPE
Simplex/Duplex/Multifiber
Multifiber
Construction
Composite
UL Types
AWM
Jacket Type
Flexible Thermoplastic
Package Type - Data Cable
Spool
Fire Rating - Data Cable
Appliance Wiring Material
Fiber Count - Fiber Optic Cable
(2) Fiber, (2) 24 AWG, (4) 20AWG
Tight Buffer
.9mm
Item - Data Cable
Fiber Optic Cable

Description

Fiber Optic Cable, Fiber Count 2 and (2) 24AWG and (4) 20AWG, Jacket Color Black, Clad Dimension 125 Micrometer, Attenuation 0.7 dB/km @ 1310 and 1550 Nanometers, NEC Article and Type AWM, Standards SMPTE 311M Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.