Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 ga Round Point Foldable Shovel, Steel Blade, 9-1/4 in L, Black

  • Mfr # 22-41578

  • Zoro # G3110515


product price: $38.79
/ea

Key Features

Handle Length
9-1/4 in
Handle Material
Glass Filled Nylon
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-41578
Zoro #
G3110515
UPC #
013658415782
Country of Origin
China

Dimensions

Handle Length
9-1/4 in
Blade Length
6 in
Blade Width
4-1/2 in
Overall Length
14-3/4 in

Details

Handle Material
Glass Filled Nylon
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Handle Color
Black
Item
Round Point Foldable Shovel
Blade Type
Round Point
Features
Corrosion Resistant
Corrosion Resistant
Yes
Product Type
Folding Shovel
ESD Safe
No
Non-Sparking
No
Detachable Handle
No
Blade Color
Black

Description

Round Point Folding Shovel, Product Type Folding Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 6 in, Blade Size Not Applicable, Blade Width 4 1/2 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Glass Filled Nylon, Handle Length 9 1/4 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Yes, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 14 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.