Auto Knife
Mfr # 30-001636
Zoro # G623396846
product price:Â $219.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30-001636
Zoro #
G623396846
UPC #
013658157743
Country of Origin
United States
Description
Auto Knife, Blade Edge Type Serrated, Blade Finish Black Oxide Coated, Blade Length 3 1/4 in, Blade Material Steel, Features Armored Grip(TM) Handle Plates, Lanyard Hole, Limited Lifetime Warranty, Plunge Lock, Reverse Flag Laser Mark, S30V Steel with Black Oxide Coated Blade, Safety Slide, Type Iii Hard Anodized Construction, Handle Color Black, Handle Material Anodized Aluminum
Restrictions
This item has been restricted from sale in the following states:
DC, DE, HI, IL, MD, MI, MN, MO, NJ, NM, NY, OH, PA, VA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.