Zoro Homepage

Axe, 26-1/2 in Overall L

  • Mfr # 31-003773

  • Zoro # G601935746


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Handle Material
Glass Filled Nylon
Handle Length
25 in
Overall Length
26 1/2 in
Head Material
Steel
Features
Waterproof Gear Storage Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003773
Zoro #
G601935746
UPC #
013658159846
Country of Origin
Viet Nam

Dimensions

Handle Length
25 in
Overall Length
26 1/2 in
Blade Length
6 3/4 in
Head Length
6 3/4 in
Cutting Edge Length
6 3/4 in

Description

Axe, Axe Type General Purpose Axes, Blade Edge Type Smooth, Blade Length 6 3/4 in, Blade Material Steel, Cutting Edge Length 6 3/4 in, Grip Material Urethane, Grip Type Ergonomic, Handle Color Black, Handle Length 25 in, Handle Material Glass Filled Nylon, Handle Style Ergonomic, Head Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.