Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axe, Flat Head, Forged Steel, 23-5/8 in.

  • Mfr # 31-002651N

  • Zoro # G7471125


product price: $65.99
/ea

Key Features

Handle Material
Plastic
Handle Color
Black, Green
Features
Sheath Clips Into Handle
Cutting Edge
3 1/2 in
Includes
Sheath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-002651N
Zoro #
G7471125
UPC #
136581412618
Country of Origin
Finland

Dimensions

Handle Length
20 1/8 in
Overall Length
23 1/2 in
Cutting Edge Length
3 1/2 in

Details

Item
Axe
Handle Material
Plastic
Handle Color
Black, Green
Features
Sheath Clips Into Handle
Cutting Edge
3 1/2 in
Includes
Sheath
Type
Flat Head
Handle
Straight
Head Material
Steel
Face
Sharpened
Blade Material
Steel
Head Color
Silver
Includes Sheath
Yes
Includes Hammer Face
No
Blade Edge Type
Sharpened
Non-Magnetic
No
Poll Style
Flat
Head Weight
2.8 lb
Non-Sparking
No
Grip Material
None
Handle Style
Straight
Axe Type
General Purpose Axes

Description

This Gerber 31-002651N Axe is a compact tool that you can take with you on your next camping trip. It comes with a sheath that attaches to the handle, so it will always be at hand when you need it. The axe has a 3 1/2 in. cutting edge and a sharpened face. The straight handle is made of glass-filled nylon and measures 20 7/64 in. in length. This blade has a flat head and overall length of 23 5/8 in.. If you are looking for an axe that is easy to carry around, this Gerber Flat Head Axe fits the bill perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.