Zoro Homepage
This item is Discontinued.
Gerber Black Led General Purpose Handheld Flashlight 30-000611

Black Led General Purpose Handheld Flashlight (Discontinued)

  • Mfr # 30-000611
  • Zoro # G6163805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-000611
Zoro #
G6163805
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
6 5/32 in
Battery Size
18650 or CR123

Description

Handheld Flashlight, Battery Size 18650 or CR123, Number of Batteries 1, Body Color Black, Body Material Aluminum, Weight with Batteries 8.00 oz, Drop Rating 1.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.