Zoro Homepage

Blunt Nose Multi-Tool, Natural, 15 Tools

  • Mfr # 07500

  • Zoro # G2693503


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Tungsten Carbide Insert Cutters
Includes
Ballistic Nylon Sheath
Multi Tools Included
Blunt Nose Plier With Indexable Replaceable Carbide Cutter, Bottle Opener, Can Opener, Cross Point Screwdriver, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Multi Tool Series
Multi-Plier 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07500
Zoro #
G2693503
UPC #
013658075009
Country of Origin
United States

Dimensions

Length Open
6-3/8"
Overall Length
6.3"
Closed Length
4 7/8 in
Open Length/Closed Length
6-3/8 in /4-7/8 in
Size Family
Pocket-Size
Open Length
6 3/8 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Tungsten Carbide Insert Cutters
Includes
Ballistic Nylon Sheath
Multi Tools Included
Blunt Nose Plier With Indexable Replaceable Carbide Cutter, Bottle Opener, Can Opener, Cross Point Screwdriver, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Multi Tool Series
Multi-Plier 600
Handle Material
Stainless Steel
Multi Tools Family Included
Crimper, Cutter, Knife, Lanyard Ring, Opener, Screwdriver
Primary Handle Color
Silver
Number of Functions
14
Locking
Yes
One-Hand Operation
Yes
Opening Action
Push Button Sliding Head
Tool Material
Stainless Steel
Tool Access
Internal
Handle Color
Gray
Color
Natural (Handle)
Material
Stainless Steel
Blade Type
Serrated, Fine Edge
Number of Tools
14
Number of Pieces
1
Sheath Material
Nylon
Application
Crimping, Blade Sharpening
Weight
9 oz
Blade Edge Type
Serrated
Includes Sheath
Yes
Tool Families Included
Blade, Crimper, Cutter, File, Opener, Pliers, Ruler, Screwdriver
Primary Tool
Pliers
Series
MP600
Tools Included
Blunt Nose Plier with Indexable Replaceable Carbide Cutter, Bottle Opener, Can Opener, Cross Point Screwdriver, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Includes Pocket Clip
No
Includes Secondary Tool
No
Opening Mechanism
Slide-Out

Description

Multi-Tool, Blade Edge Type Serrated, Features Tungsten Carbide Insert Cutters, Handle Color Gray, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.