Cartridge, Metal, For Use with Gerber Classics T and S Trim Kits
Mfr # G0097022
Zoro # G5109063
product price: $22.69
/eaKey Features
Fits Brand
Gerber
Material
Metal
Finish
Unfinished
Material of Construction
Metal
For Use With
Gerber Classics T and S Trim Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0097022
Zoro #
G5109063
UPC #
671052574780
Country of Origin
China
Dimensions
Overall Height
2 1/8 in
Overall Width
1 5/8 in
Details
Fits Brand
Gerber
Material
Metal
Finish
Unfinished
Material of Construction
Metal
For Use With
Gerber Classics T and S Trim Kits
Color/Finish
Unfinished
Item
Cartridge
Features
Washerless Cartridge, Adjustable Temperature Limit Stop, Adjustable Volume Control
Product Type
Cartridge
Compatible Series
Gerber Safetemp Pressure Balance Valve
Ligature-Resistant
Not Ligature-Resistant
Description
Cartridge, Connection Size Not Applicable, Not Applicable, For Use With Gerber Classics T and S Trim Kits, For Use with Series Gerber Safetemp Pressure Balance Valve, Material of Construction Metal, Overall Height 2 1/8 in, Overall Length Not Applicable, Overall Width 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.