Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Stem and Bonnet, Compression, 1-3/4" x 1", Brass

  • Mfr # G0098689

  • Zoro # G3462076


product price: $14.59
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Material
Brass
Finish
Nonplated
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0098689
Zoro #
G3462076
UPC #
671052539475
Country of Origin
China

Dimensions

Length (In.)
1 3/4 in
Size
1-3/4 in x 1 in
Overall Length
1 3/4 in

Details

Sub-Category
Stems and Cartridges
Fits Brand
Gerber
Material
Brass
Finish
Nonplated
Material of Construction
Brass
Standards
Compliant with the "Safe Water Drinking Act"
Includes
Friction Ring
For Use With
Faucet
Item
Cartridge
Use With Water Temp.
Cold
Product Type
Cartridge
Cartridge Type
Compression
For Water Temperature
Cold
Compatible Brand
Gerber
Compatible Series
Gerber Classics and Commercial Sink Faucets
Turn Angle
360 Degrees
Compatible Manufacturer Part Number
G0042116, G0042216, G0042406, G0042416, G0042426, G0042516, G0042526, G0042630, G0042690, G0042691, G004307161, G0043411, G004341165, G004341166, G0043431, G0047920, G0049234, G0049244, G0049251, G004925166, G0049530, G0049531, G0049535, G0049536, G0049540, G0049556, G0742116, G0742216, G0742406, G0742416, G0742426, G0743071, G074341165, G0743431, G0749244, G0749251
Turn Direction
Right Hand

Description

Cartridge, Fits Brand Gerber, Finish Nonplated, Use With Water Temp. Cold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.