Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gerber Dual-Handle 8" Mount, 2 Hole Utility Sink Faucet, Chrome GC444654

Dual-Handle 8" Mount, 2 Hole Utility Sink Faucet, Chrome (Discontinued)

  • Mfr # GC444654
  • Zoro # G6180334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC444654
Zoro #
G6180334
UPC #
671052618392
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Spout Length
6 in
Height
12-1/4"

Details

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
2.2 gpm
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Aerator
Series
C4-44-654
Item
Utility Sink Faucet
Flow Outlet Type (Faucet)
Aerated
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, cUPC, IAPMO, NSF 372, NSF 61/9
Mounting Type (Faucet)
Wall
Faucet Finish
Chrome
Replacement Cartridge
5NTV1 or 5NTV0
Faucet Type
Service Sink Faucet
Flow Outlet Type - Faucet
Aerated
ADA Compliance
Yes
Vandal Resistant Features
Vandal Resistant Handles, Vandal Resistant Outlet
Mounting Type - Faucet
Wall
Connection
1/2" NPT
Valve Type
Cartridge
Ligature Resistant
No
Residential / Commercial
Commercial
Material
Brass
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
0086986, 0086987
Max. Mounting Hole Center Distance
8 in
Faucet Body Material
Cast Brass

Description

Item Low Arc Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.