Zoro Homepage

Emergency Rescue Hook Hook, 8 in L

  • Mfr # 1014884

  • Zoro # G6887167


product price: $41.39
/ea

Key Features

Overall Length
8 in
Blade Type
Hook
Blade Material
Stainless Steel
Handle Type
Textured Edge
Handle Material
Glass-Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014884
Zoro #
G6887167
UPC #
013658129955
Country of Origin
United States

Dimensions

Overall Length
8 in
Blade Length
3 in
Overall Width
1 1/4 in
Overall Thickness
1.25 in

Details

Item
Emergency Rescue Hook
Blade Type
Hook
Blade Material
Stainless Steel
Handle Type
Textured Edge
Handle Material
Glass-Filled Nylon
Application
Emergency Situations
Number of Blades
1
Features
Elongated Profile and Blunt Tip, Glass Breaker Pommel
Handle Color
Black
Blade Operation
Fixed Blade
Includes
Friction Lock Sheath
Number of Blades Included
1
Weight
0.2 lb
Grip Type
Textured
Includes Sheath
Yes
Handle Style
Textured
Blade Edge Type
Straight
Sheath Material
Plastic
Tools Included
Integrated Oxygen Tank Wrench

Description

Emergency Rescue Hook, Application Emergency Situations, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Hook, Blade Edge Type Straight, Handle Color Black, Handle Material Glass-Filled Nylon, Handle Style Textured, Includes Friction Lock Sheath, Overall Length 8 in, Overall Thickness 1.25 in, Overall Width 1 1/4 in, Tools Included Integrated Oxygen Tank Wrench, Weight 0.2 lb, Includes Sheath Yes, Sheath Material Plastic, Grip Type Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.