Zoro Homepage

Fixed Blade Knife, 10 in Overall L

  • Mfr # 31-003941

  • Zoro # G702319414


product price: $48.99
/ea

Key Features

Handle Material
Rubber
Handle Color
Gray
Blade Length
4 3/4 in
Overall Length
10 in
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003941
Zoro #
G702319414
UPC #
013658162600
Country of Origin
China

Dimensions

Blade Length
4 3/4 in
Overall Length
10 in
Handle Length
5 1/4 in

Details

Item
Fixed Blade Knife
Handle Material
Rubber
Handle Color
Gray
Blade Material
Steel
Includes
Sharpening Stone
Blade Shape
Drop Point
Grip Material
Rubber
Includes Sheath
Yes
Grip Type
Plain
Blade Edge Type
Serrated
Sheath Color
Black
Non-Sparking
Yes
Material Application
Multi-purpose
Series
Ultimate
Sheath Material
Nylon

Description

Fixed Blade Knife, Blade Edge Type Serrated, Blade Length 4 3/4 in, Blade Material Steel, Blade Shape Drop Point, Grip Material Rubber, Handle Color Gray, Handle Length 5 1/4 in, Handle Material Rubber, Includes Sharpening Stone, Includes Sheath Yes, Material Application Multi-purpose, Non-Sparking Yes, Overall Length 10 in, Series Ultimate, Sheath Color Black, Sheath Material Nylon, Grip Type Plain

Restrictions

WARNING: This product can expose you to chemicals including Soots, tars, and mineral oils, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, NY, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.