Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Blade Knife, 11 in Overall L

  • Mfr # 31-003053

  • Zoro # G702318882


product price: $63.79
/ea

Key Features

Handle Material
Rubber
Handle Color
Black
Blade Length
3 3/4 in
Handle Length
6 in
Includes
(4) Replacement Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003053
Zoro #
G702318882
UPC #
013658147867
Country of Origin
China

Dimensions

Blade Length
3 3/4 in
Handle Length
6 in
Overall Length
11 in
Blade Width
3/100 in

Details

Item
Fixed Blade Knife
Handle Material
Rubber
Handle Color
Black
Includes
(4) Replacement Blades
Blade Material
Steel
Features
Lock Back Design for Safe Use, Push Button Exchangeable Blade System
Blade Shape
Drop Point
Grip Material
Rubber
Non-Sparking
Yes
Grip Type
Rubberized
Material Application
Hide, Meat
Blade Edge Type
Straight
Sheath Color
Black
Series
Vital
Includes Sheath
Yes

Description

Fixed Blade Knife, Blade Edge Type Straight, Blade Length 3 3/4 in, Blade Material Steel, Blade Shape Drop Point, Blade Width 3/100 in, Grip Material Rubber, Handle Color Black, Handle Length 6 in, Handle Material Rubber, Includes (4) Replacement Blades, Includes Sheath Yes, Material Application Hide, Meat, Non-Sparking Yes, Overall Length 11 in, Series Vital, Sheath Color Black, Grip Type Rubberized

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.