Fixed Blade Knife, 3-1/2 in Overall L
Mfr # 31-003085
Zoro # G002318827
product price: $23.19
/eaKey Features
Blade Length
3 1/2 in
Features
Rubber Noise Dampener for Stealth Storage, User Safety
Overall Length
3 1/2 in
Blade Material
Steel
Includes
(5) Replacement Blades, Hard Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-003085
Zoro #
G002318827
UPC #
013658148307
Country of Origin
China
Dimensions
Blade Length
3 1/2 in
Overall Length
3 1/2 in
Blade Width
3/100 in
Details
Item
Fixed Blade Knife
Features
Rubber Noise Dampener for Stealth Storage, User Safety
Blade Material
Steel
Includes
(5) Replacement Blades, Hard Case
Blade Edge Type
Straight
Non-Sparking
Yes
Sheath Color
Orange
Material Application
Multi-purpose
Includes Sheath
No
Blade Shape
Drop point
Series
Vital
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 3 1/2 in, Blade Material Steel, Blade Shape Drop point, Blade Width 3/100 in, Handle Color Not Applicable, Handle Material Not Applicable, Includes (5) Replacement Blades, Hard Case, Includes Sheath No, Material Application Multi-purpose, Non-Sparking Yes, Overall Length 3 1/2 in, Series Vital, Sheath Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.