Zoro Homepage

Fixed Blade Knife, 7-1/4 in Overall L

  • Mfr # 31-003917

  • Zoro # G402318472


product price: $28.89
/ea

Key Features

Handle Material
Polypropylene
Handle Color
Orange
Includes
Snap-Together Sheath System
Overall Length
7 1/4 in
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003917
Zoro #
G402318472
UPC #
013658162181
Country of Origin
China

Dimensions

Blade Length
3 1/4 in
Overall Length
7 1/4 in
Handle Length
4 in
Blade Width
3/50 in

Details

Item
Fixed Blade Knife
Handle Material
Polypropylene
Handle Color
Orange
Includes
Snap-Together Sheath System
Blade Material
Steel
Grip Type
Plain
Sheath Color
Black
Sheath Material
Nylon
Material Application
Hide, Meat
Blade Shape
Straight
Series
Exo-Mod
Blade Edge Type
Straight
Includes Sheath
Yes
Non-Sparking
Yes
Grip Material
Polypropylene

Description

Fixed Blade Knife, Blade Edge Type Straight, Blade Length 3 1/4 in, Blade Material Steel, Blade Shape Straight, Blade Width 3/50 in, Grip Material Polypropylene, Handle Color Orange, Handle Length 4 in, Handle Material Polypropylene, Includes Snap-Together Sheath System, Includes Sheath Yes, Material Application Hide, Meat, Non-Sparking Yes, Overall Length 7 1/4 in, Series Exo-Mod, Sheath Color Black, Sheath Material Nylon, Grip Type Plain

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.