Fixed Blade Knife, 8-1/2 in Overall L
Mfr # 31-003915
Zoro # G102318734
product price: $34.19
/eaKey Features
Handle Material
Polypropylene
Handle Color
Orange
Blade Material
Steel
Overall Length
8 1/2 in
Handle Length
4 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-003915
Zoro #
G102318734
UPC #
013658162167
Country of Origin
China
Dimensions
Blade Length
3 1/2 in
Overall Length
8 1/2 in
Handle Length
4 3/4 in
Blade Width
7/100 in
Details
Item
Fixed Blade Knife
Handle Material
Polypropylene
Handle Color
Orange
Blade Material
Steel
Includes
Snap-Together Sheath System
Sheath Material
Nylon
Material Application
Hide, Meat
Non-Sparking
Yes
Blade Edge Type
Straight
Grip Material
Polypropylene
Includes Sheath
Yes
Blade Shape
Drop Point
Series
Exo-Mod
Grip Type
Plain
Sheath Color
Black
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 3 1/2 in, Blade Material Steel, Blade Shape Drop Point, Blade Width 7/100 in, Grip Material Polypropylene, Handle Color Orange, Handle Length 4 3/4 in, Handle Material Polypropylene, Includes Snap-Together Sheath System, Includes Sheath Yes, Material Application Hide, Meat, Non-Sparking Yes, Overall Length 8 1/2 in, Series Exo-Mod, Sheath Color Black, Sheath Material Nylon, Grip Type Plain
Restrictions
This item has been restricted from sale in the following states:
AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.