Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-41206
Zoro #
G3546322
UPC #
013658412064
Country of Origin
China
Dimensions
Blade Length
8 3/4 in
Length Open
14-1/4"
Overall Length
14 1/4 in
Details
Item
Fixed Blade Knife
Type
Winchester Bowie
Number of Blades
1
Blade Edge
Fine
Blade Type
Clip Point
Blade Material
Stainless Steel
Belt Clip
No
Includes
Sheath
Features
Full Tang Construction, Finger Grooved Wood Handle And A Brass Cross Guard
Handle Color
Natural
Sheath
Yes
Handle Material
Wood
Includes Sheath
Yes
Sheath Material
Plastic
Handle Style
Smooth
Non-Sparking
No
Grip Type
Plain
Blade Shape
Clip Point
Blade Edge Type
Straight
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 8 3/4 in, Blade Material Stainless Steel, Blade Shape Clip Point, Handle Color Natural, Handle Material Wood, Handle Style Smooth, Includes Sheath, Includes Sheath Yes, Non-Sparking No, Overall Length 14 1/4 in, Sheath Material Plastic, Grip Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.