Fixed Blade Knife, Fine Edge, 4-13/16 in.
Mfr # 30-001058
Zoro # G0290459
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Rubber
Handle Color
Brown
Blade Length
4 3/4 in
Blade Type
Full Tang
Includes
Sheath
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-001058
Zoro #
G0290459
UPC #
013658145269
Country of Origin
United States
Dimensions
Blade Length
4 3/4 in
Overall Length
9 3/4 in
Handle Length
5"
Details
Item
Fixed Blade Knife
Handle Material
Rubber
Handle Color
Brown
Blade Type
Full Tang
Includes
Sheath
Features
Detachable Belt Hoops for Horizontal Belt Carry, Nylon Webbing for Drop-Leg Carry and Secondary Retention, Snap-in Molle Strap, Striking Pommel
Standards
Berry Compliant
Blade Finish
Ceramic Coating
Blade Edge
Fine
Sheath
Yes
Blade Material
Steel
Application
Military, Survival, Combat
Blade Shape
Full Tang
Material Application
Multi-purpose
Includes Sheath
Yes
Non-Sparking
No
Blade Edge Type
Straight
Sheath Material
Nylon
Grip Material
Rubber
Grip Type
Rubberized
Handle Style
Textured
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Finish Ceramic Coating, Blade Length 4 3/4 in, Blade Material Steel, Blade Shape Full Tang, Grip Material Rubber, Handle Color Brown, Handle Material Rubber, Handle Style Textured, Includes Sheath, Includes Sheath Yes, Material Application Multi-purpose, Non-Sparking No, Overall Length 9 3/4 in, Sheath Material Nylon, Standards Berry Compliant, Grip Type Rubberized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.