Fixed Blade Knife, Serrated, 4-13/16 in.
Mfr # 30-001060
Zoro # G0290468
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Rubber
Handle Color
Black
Blade Length
4 3/4 in
Blade Type
Full Tang
Blade Edge
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-001060
Zoro #
G0290468
UPC #
013658145290
Country of Origin
United States
Dimensions
Blade Length
4 3/4 in
Overall Length
9 3/4 in
Handle Length
5"
Details
Item
Fixed Blade Knife
Handle Material
Rubber
Handle Color
Black
Blade Type
Full Tang
Blade Edge
Serrated
Standards
Berry Compliant
Features
Detachable Belt Hoops for Horizontal Belt Carry, Nylon Webbing for Drop-Leg Carry and Secondary Retention, Snap-in Molle Strap, Striking Pommel
Sheath
Yes
Blade Finish
Ceramic Coating
Blade Material
Steel
Includes
Sheath
Application
Combat, Survival, Military
Grip Type
Rubberized
Handle Style
Textured
Blade Shape
Full Tang
Includes Sheath
Yes
Grip Material
Rubber
Material Application
Multi-purpose
Non-Sparking
No
Blade Edge Type
Serrated
Sheath Material
Nylon
Description
Fixed Blade Knife, Blade Edge Type Serrated, Blade Finish Ceramic Coating, Blade Length 4 3/4 in, Blade Material Steel, Blade Shape Full Tang, Grip Material Rubber, Handle Color Black, Handle Material Rubber, Handle Style Textured, Includes Sheath, Includes Sheath Yes, Material Application Multi-purpose, Non-Sparking No, Overall Length 9 3/4 in, Sheath Material Nylon, Standards Berry Compliant, Grip Type Rubberized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.