Zoro Homepage

Fixed Blade Knife, Steel, 11 in L

  • Mfr # 31-003557

  • Zoro # G802015698


product price: $38.85
/ea

Key Features

Blade Type
Plain Edge
Blade Material
Steel
Handle Material
Polypropylene
Handle Color
Gray
Type
Fillet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003557
Zoro #
G802015698
UPC #
013658156159
Country of Origin
China

Dimensions

Length
11 4/5 in

Details

Item
Fixed Blade Knife
Blade Type
Plain Edge
Blade Material
Steel
Handle Material
Polypropylene
Handle Color
Gray
Type
Fillet
Finger Guard
Yes
Includes
Pocket Clip, Sheath System with Built in Sharpener
Handle
Polypropylene

Description

Fixed Blade Knife, Blade Material Steel, Handle Color Gray, Blade Type Plain Edge, Includes Pocket Clip, Sheath System with Built in Sharpener, Overall Length 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.