Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fold Knife, Serrated, Sheep Foot, 3-1/2 in

  • Mfr # 22-01648G

  • Zoro # G6020612


product price: $69.29
/ea

Key Features

Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Length
3 1/2 in
Blade Type
Sheepsfoot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01648G
Zoro #
G6020612
UPC #
013658016484
Country of Origin
United States

Dimensions

Blade Length
3 1/2 in
Closed Length
4 1/2 in
Length Open
8 in
Overall Length
8 in

Details

Item
Tactical Folding Knife
Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Type
Sheepsfoot
Sheath
Yes
Belt Clip
Yes
Blade Material
Steel
Features
E-Z Out Platform
Includes
Sheath
One-Hand Operation
Yes
Blade Edge
Partially Serrated
Locking Blade
Lockback
Blade Finish
Unfinished
Application
Cutting
Series
E-Z Out
Lock Type
Lockback
Blade Edge Type
Serrated
Grip Type
Rubberized
Includes Pocket Clip
Yes
Weight
0.2 lb
One-Handed Operation
Yes
Material Application
Multipurpose
Number of Blades Included
1
Includes Sheath
Yes

Description

When you are looking for a tactical folding knife, the Gerber 22-01648G Tactical Folding Knife is the tool to have on hand. The partially serrated blade will allow you to cut through rope and other materials. With a lockback blade, this folding knife can be opened with one hand. The handle is made of black nylon, which ensures that it will not slip out of your hands. This tactical knife has an overall length of 8 in., while its closed length is 4 1/2 in.. It also has a 3 1/2" modified sheep's foot blade made from S30V steel. When you need a tactical folding knife that won't let you down, the Gerber 22-01648G Tactical Folding Knife is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.