Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 15-1/2 in Overall L

  • Mfr # 30-001533N

  • Zoro # G702015835


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Green
Blade Length
7 in
Blade Type
Utility
Blade Edge Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-001533N
Zoro #
G702015835
UPC #
013658155442
Country of Origin
United States

Dimensions

Blade Length
7 in
Overall Length
15 1/2 in
Closed Length
8 1/4 in
Handle Length
8 1/4 in
Overall Width
1 in

Details

Item
Folding Knife
Handle Material
Glass-Filled Nylon
Handle Color
Green
Blade Type
Utility
Blade Edge Type
Plain
Blade Material
Steel
Lock Type
Quad Lock
Blade Finish
Stonewash
Features
Baton Jimping, Limited Lifetime Warranty, Overstrike Guard, Stability Bar, Two Handling Positions
Grip Type
Textured
Number of Cutting Edges
1
One-Handed Operation
No
Includes Sheath
Yes
Includes Pocket Clip
No
Weight
18 oz
Handle Style
Textured
Number of Blades Included
1
Sheath Material
Polyester
Material Application
Multipurpose
Series
Doubledown
Grip Material
Glass-Filled Nylon

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 7 in, Blade Material Steel, Blade Type Utility, Closed Length 8 1/4 in, Features Baton Jimping, Limited Lifetime Warranty, Overstrike Guard, Stability Bar, Two Handling Positions, Grip Material Glass-Filled Nylon, Handle Color Green, Handle Length 8 1/4 in, Handle Material Glass-Filled Nylon, Handle Style Textured

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.