Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 15-1/2 in Overall L

  • Mfr # 30-001536N

  • Zoro # G602015829


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Black
Blade Length
7 in
Blade Type
Utility
Closed Length
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-001536N
Zoro #
G602015829
UPC #
013658155473
Country of Origin
United States

Dimensions

Blade Length
7 in
Closed Length
8 1/4 in
Overall Length
15 1/2 in
Handle Length
8 1/4 in
Overall Width
1 in

Details

Item
Folding Knife
Handle Material
Glass-Filled Nylon
Handle Color
Black
Blade Type
Utility
Blade Material
Steel
Blade Finish
Stonewash
Features
Baton Jimping, Limited Lifetime Warranty, Overstrike Guard, Stability Bar, Two Handling Positions
Blade Edge Type
Plain
Lock Type
Quad Lock
Grip Material
Glass-Filled Nylon
Number of Cutting Edges
1
Handle Style
Textured
Grip Type
Textured
One-Handed Operation
No
Material Application
Multipurpose
Includes Sheath
Yes
Includes Pocket Clip
No
Weight
18 oz
Series
Doubledown
Number of Blades Included
1
Sheath Material
Polyester

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 7 in, Blade Material Steel, Blade Type Utility, Closed Length 8 1/4 in, Features Baton Jimping, Limited Lifetime Warranty, Overstrike Guard, Stability Bar, Two Handling Positions, Grip Material Glass-Filled Nylon, Handle Color Black, Handle Length 8 1/4 in, Handle Material Glass-Filled Nylon, Handle Style Textured

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.