Zoro Homepage

Folding Knife, 6-1/2 in Overall L

  • Mfr # 31-003882

  • Zoro # G402015937


product price: $59.59
/ea

Key Features

Handle Material
Stainless Steel
Handle Color
Black
Blade Length
2 1/4 in
Blade Type
Utility
Blade Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003882
Zoro #
G402015937
UPC #
013658161559
Country of Origin
China

Dimensions

Blade Length
2 1/4 in
Handle Length
4 1/4 in
Closed Length
4 1/4 in
Overall Length
6 1/2 in

Details

Item
Folding Knife
Handle Material
Stainless Steel
Handle Color
Black
Blade Type
Utility
Blade Finish
Black Oxide
Blade Material
Stainless Steel
Blade Edge Type
Plain
Number of Cutting Edges
3
Includes Sheath
Yes
Handle Finish
Black Oxide
Number of Blades Included
3
Includes Pocket Clip
No
Material Application
Multipurpose
Grip Material
Stainless Steel
Series
Truss
Sheath Material
Polyester
Grip Type
Plain
Weight
8.4 oz
One-Handed Operation
No

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 2 1/4 in, Blade Material Stainless Steel, Blade Type Utility, Closed Length 4 1/4 in, Grip Material Stainless Steel, Handle Color Black, Handle Finish Black Oxide, Handle Length 4 1/4 in, Handle Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.