Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 6-3/4 in Overall L

  • Mfr # 31-003761

  • Zoro # G602015904


product price: $41.79
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Brown
Blade Length
2 3/4 in
Blade Type
Sheepsfoot
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003761
Zoro #
G602015904
UPC #
013658159013
Country of Origin
China

Dimensions

Blade Length
2 3/4 in
Handle Length
4 in
Closed Length
4 in
Overall Length
6 3/4 in
Overall Width
1/2 in

Details

Item
Folding Knife
Handle Material
Glass-Filled Nylon
Handle Color
Brown
Blade Type
Sheepsfoot
Blade Finish
Satin
Features
7Cr17MoV blade, acrylic scale, Finger flipper, liner lock, plain edge, satin finish blade
Blade Material
Steel
Includes
7Cr17MoV blade, acrylic scale, Finger flipper, liner lock, plain edge, satin finish blade
Grip Material
Glass-Filled Nylon
Includes Sheath
No
Number of Blades Included
1
One-Handed Operation
Yes
Lock Type
Liner Lock
Blade Edge Type
Plain
Grip Type
Plain
Series
Jukebox
Handle Finish
Tortoise Shell
Material Application
Multipurpose
Handle Style
Smooth
Opening Mechanism
Finger Flip
Number of Cutting Edges
1
Weight
3.5 oz
Includes Pocket Clip
Yes

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Satin, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Sheepsfoot, Closed Length 4 in, Features 7Cr17MoV blade, acrylic scale, Finger flipper, liner lock, plain edge, satin finish blade, Grip Material Glass-Filled Nylon, Handle Color Brown, Handle Finish Tortoise Shell, Handle Length 4 in, Handle Material Glass-Filled Nylon, Handle Style Smooth

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.