Zoro Homepage

Folding Knife, 7-1/2 in Overall L

  • Mfr # 31-003921

  • Zoro # G702015880


product price: $30.15
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Orange
Blade Length
4 1/4 in
Blade Type
Utility
Blade Finish
Stonewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003921
Zoro #
G702015880
UPC #
013658162204
Country of Origin
China

Dimensions

Blade Length
4 1/4 in
Overall Length
7 1/2 in
Handle Length
4 1/2 in
Closed Length
7 1/2 in
Overall Width
1/4 in

Details

Item
Folding Knife
Handle Material
Glass-Filled Nylon
Handle Color
Orange
Blade Type
Utility
Blade Finish
Stonewash
Blade Material
Stainless Steel
Includes Pocket Clip
No
Grip Material
Glass-Filled Nylon
Includes Sheath
Yes
Sheath Material
Glass-Filled Nylon
Weight
2.6 oz
Series
Exo-Mod
Grip Type
Plain
Material Application
Multipurpose
Number of Cutting Edges
1
Handle Style
Smooth
Blade Edge Type
Serrated
Number of Blades Included
1
One-Handed Operation
Yes

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Stonewash, Blade Length 4 1/4 in, Blade Material Stainless Steel, Blade Type Utility, Closed Length 7 1/2 in, Grip Material Glass-Filled Nylon, Handle Color Orange, Handle Length 4 1/2 in, Handle Material Glass-Filled Nylon, Handle Style Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.