Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 7-1/2 in Overall L

  • Mfr # 31-003926

  • Zoro # G502015882


product price: $61.19
/ea

Key Features

Handle Material
Fiberglass
Handle Color
Green
Blade Length
3 1/4 in
Blade Type
Utility
Handle Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003926
Zoro #
G502015882
UPC #
013658162242
Country of Origin
China

Dimensions

Blade Length
3 1/4 in
Handle Length
4 1/4 in
Overall Length
7 1/2 in
Closed Length
4 1/4 in
Overall Width
1/2 in

Details

Item
Folding Knife
Handle Material
Fiberglass
Handle Color
Green
Blade Type
Utility
Blade Finish
Stonewash
Features
Ball Bearing Deployment
Blade Material
Steel
Includes
ball bearings, D2 blade, frame lock with anti-pinch plate, Micarta handle, pocket clip
Includes Pocket Clip
Yes
Number of Blades Included
1
Series
Asada
Blade Edge Type
Plain
Handle Style
Textured
Opening Mechanism
Finger Flip
Includes Sheath
No
Material Application
Multipurpose
Grip Material
Fiberglass
Handle Finish
mark scale
Weight
4.7 oz
Lock Type
Frame Lock
One-Handed Operation
Yes
Number of Cutting Edges
1
Grip Type
Textured

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features Ball Bearing Deployment, Grip Material Fiberglass, Handle Color Green, Handle Finish mark scale, Handle Length 4 1/4 in, Handle Material Fiberglass, Handle Style Textured

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.